{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
External ⌀ | 16 mm | |
Coating | uncoated | |
Countersink tip angle | 90 degrees | |
Tool material | HSS | |
Number of cutting edges Z | 1 | |
Shank | Parallel shank to h9 | |
Overall length L | 56 mm | |
Shank ⌀ Ds | 10 mm | |
Colour ring | without | |
Type of product | Stepped drill and countersink |
Article number | 150050 16 | |
EAN / GTIN | 4045197085313 | |
Manufacturer number | 150050 16 |