{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Gewindegröße | 5/8-11 UNC | |
Beschichtung | TiAlN | |
Gewindeart | UNC; UNC-LH | |
Flank angle | 60 degrees | |
Schneidstoff | Solid carbide | |
Schaft | DIN 6535 HA with h6 | |
Innenkühlung | yes | |
Gewindesteigung | 2.309 mm | |
Gänge pro Zoll | 11 | |
Nominal ⌀ DC | 12.5 mm | |
Shank length Ls | 48 mm | |
Overall length L | 102 mm | |
Shank ⌀ Ds | 18 mm | |
Neck ⌀ D1 | 16.2 mm | |
No. of teeth Z | 4 | |
Feed fz in steel < 1100 N/mm2 | 0.055 mm | |
Application for type of drilling | up to 2×D for blind holes; up to 2×D for through holes | |
Senkstufenwinkel | 90 degrees | |
Schafttoleranz | h6 | |
Number of clamping slots | 4 | |
Colour ring | green | |
Innen-/Außenanwendung | Internal | |
Hole ⌀ | 12.5 mm | |
Thread depth | 31.76 mm | |
Type of product | thread milling cutter |
Article number | 139725 5/8-11 | |
Manufacturer number | 139725 5/8-11 | |
Manufacturer | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |