This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Plain shank thread mill with countersinking step 2×D, TiAlN, UNC: 3/8-16

Article no.: 139725 3/8-16

Select article variation and quantity

UNC Unit price incl. VAT
  • Thread type: UNC; UNC-LH
  • Flank angle: 60
  • Tool material: Solid carbide
  • Shank: DIN 6535 HA with h6
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Thread size 3/8-16 UNC
Coating TiAlN
Thread type UNC; UNC-LH
Flank angle 60 degrees
Tool material Solid carbide
Shank DIN 6535 HA with h6
Through-coolant yes
Thread pitch 1.588 mm
Threads per inch 16
Nominal ⌀ DC 7.34 mm
Shank length Ls 45 mm
Overall length L 79 mm
Shank ⌀ Ds 12 mm
Neck ⌀ D1 9.8 mm
No. of teeth Z 3
Feed fz in steel < 1100 N/mm2 0.035 mm
Application for type of drilling up to 2×D for blind holes; up to 2×D for through holes
Countersink angle 90 degrees
Shank tolerance h6
Number of clamping slots 3
Colour ring green
Internal/external application Internal
Hole ⌀ 7.34 mm
Thread depth 19.06 mm
Type of product thread milling cutter

Identification numbers & Classifications

Article number 139725 3/8-16
Manufacturer number 139725 3/8-16

Application Table

Alu plastics
N
220
Aluminium (short chipping)
N
220
Alu > 10% Si
N
170
Steel < 500 N/mm²
P
170
Steel < 750 N/mm²
P
150
Steel < 900 N/mm²
P
120
Steel < 1100 N/mm²
P
80
Steel < 1400 N/mm²
P
60
Steel < 55 HRC
H
35
INOX < 900 N/mm²
M
90
INOX > 900 N/mm²
M
70
Ti > 850 N/mm²
S
60
GG(G)
K
120
CuZn
N
180
Uni
 
wet maximum
 

Description

Version:

Corrected thread profile for milling exact internal threads (ensure stable clamping conditions).
Incorporating a countersink profile for a 90° countersink.

Advantage:

Countersinking and thread milling in one operation!

Application:

For UNC unified coarse threads ASME-B1.1.

Note:

NEW GENERATION AVAILABLE!
Recommended successor product is No. 139723.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart