• The item cannot be ordered due to missing prices.

Plain shank thread mill 2×D 5X0,5

Article no.: 139680 5X0,5

Select article variation and quantity

MF Unit price incl. VAT
  • Thread type: MF; MF-LH
  • Flank angle: 60
  • Tool material: Solid carbide
  • Thread standard: DIN 13
  • Shank: DIN 6535 HA with h6

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Thread size M5×0.5
    Coating TiAlN
    Thread type MF; MF-LH
    Flank angle 60 degrees
    Tool material Solid carbide
    Thread standard DIN 13
    Shank DIN 6535 HA with h6
    Thread pitch 0.5 mm
    Nominal ⌀ DC 4 mm
    Flute length Lc 10.25 mm
    Shank length Ls 36 mm
    Overall length L 55 mm
    Shank ⌀ Ds 6 mm
    Through-coolant no
    No. of teeth Z 3
    Application for type of drilling up to 2×D for blind holes; up to 2×D for through holes
    Feed fz in steel < 900 N/mm2 0.018 mm
    Number of clamping slots 3
    Colour ring green
    Internal/external application Internal
    Thread depth 10.25 mm
    Type of product thread milling cutter

    Identification numbers & Classifications

    Article number 139680 5X0,5
    EAN / GTIN 4045197778222
    Manufacturer number 139680 5X0,5

    Application Table

    Alu plastics
    N
    220
    Aluminium (short chipping)
    N
    220
    Alu > 10% Si
    N
    170
    Steel < 500 N/mm²
    P
    170
    Steel < 750 N/mm²
    P
    150
    Steel < 900 N/mm²
    P
    120
    Steel < 1100 N/mm²
    P
    80
    INOX < 900 N/mm²
    M
    80
    INOX > 900 N/mm²
    M
    60
    Ti > 850 N/mm²
    S
    60
    GG(G)
    K
    120
    CuZn
    N
    180
    Uni
     
    wet maximum
     

    Description

    Version:

    Corrected thread profile for milling exact internal fine threads (ensure stable clamping conditions).

    Note:

    HB and HE shanks are available at the same price as HA.
    Order HB shank: with No. 139680 + 129100 HB.
    Order HE shank: with No. 139680 + 129100 HE.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart