• The item cannot be ordered due to missing prices.

Plain shank thread mill 2×D 10X1,25

Article no.: 139680 10X1,25

Select article variation and quantity

MF Unit price incl. VAT
  • Thread type: MF; MF-LH
  • Flank angle: 60
  • Tool material: Solid carbide
  • Thread standard: DIN 13
  • Shank: DIN 6535 HA with h6

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Thread size M10×1.25
Coating TiAlN
Thread type MF; MF-LH
Flank angle 60 degrees
Tool material Solid carbide
Thread standard DIN 13
Shank DIN 6535 HA with h6
Thread pitch 1.25 mm
Nominal ⌀ DC 7.95 mm
Flute length Lc 20.6 mm
Shank length Ls 36 mm
Overall length L 70 mm
Shank ⌀ Ds 8 mm
Through-coolant yes
No. of teeth Z 3
Application for type of drilling up to 2×D for blind holes; up to 2×D for through holes
Feed fz in steel < 900 N/mm2 0.035 mm
Number of clamping slots 3
Colour ring green
Internal/external application Internal
Thread depth 20.6 mm
Type of product thread milling cutter

Identification numbers & Classifications

Article number 139680 10X1,25
EAN / GTIN 4045197778277
Manufacturer number 139680 10X1,25

Application Table

Alu plastics
N
220
Aluminium (short chipping)
N
220
Alu > 10% Si
N
170
Steel < 500 N/mm²
P
170
Steel < 750 N/mm²
P
150
Steel < 900 N/mm²
P
120
Steel < 1100 N/mm²
P
80
INOX < 900 N/mm²
M
80
INOX > 900 N/mm²
M
60
Ti > 850 N/mm²
S
60
GG(G)
K
120
CuZn
N
180
Uni
 
wet maximum
 

Description

Version:

Corrected thread profile for milling exact internal fine threads (ensure stable clamping conditions).
Internal coolant feed.

Note:

HB and HE shanks are available at the same price as HA.
Order HB shank: with No. 139680 + 129100 HB.
Order HE shank: with No. 139680 + 129100 HE.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart