{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Thread size | M3 | |
Coating | TiAlN | |
Thread type | M; M-LH | |
Flank angle | 60 degrees | |
Tool material | Solid carbide | |
Thread standard | DIN 13 | |
Shank | DIN 6535 HA with h6 | |
Thread pitch | 0.5 mm | |
Nominal ⌀ DC | 2.4 mm | |
Flute length Lc | 0.45 mm | |
maximum insertion depth | 9 mm | |
Shank length Ls | 28 mm | |
Overhang L1 | 9 mm | |
Overall length L | 41 mm | |
Shank ⌀ Ds | 3 mm | |
Through-coolant | no | |
No. of teeth Z | 3 | |
Application for type of drilling | up to 3×D for blind holes; up to 3×D for through holes | |
Feed fz in steel < 1400 N/mm2 | 0.01 mm | |
Feed fz in CRP | 0.02 mm | |
Shank tolerance | h6 | |
Number of clamping slots | 3 | |
Colour ring | green | |
Internal/external application | Internal | |
Thread depth | 9 mm | |
Type of product | thread milling cutter |
Article number | 139615 M3 | |
EAN / GTIN | 4045197585820 | |
Manufacturer number | 139615 M3 |
This article |
Recommendations |
|||
---|---|---|---|---|
Single tooth thread mill 3×D, TiAlN, M: M3 |
||||
Thread type | M; M-LH | M; M-LH | M; M-LH | M; M-LH |
Thread size | M3 | M3 | M3 | M3 |
Shank length Ls | 28 mm | 18 mm | 28 mm | 28 mm |
Tool material | Solid carbide | Solid carbide | Solid carbide | Solid carbide |
Thread depth | 9 mm | 6 mm | 4.26 mm | 6.25 mm |
Shank ⌀ Ds | 3 mm | 3 mm | 6 mm | 4 mm |
Type of product | thread milling cutter | thread milling cutter | thread milling cutter | thread milling cutter |