• The item cannot be ordered due to missing prices.

Single tooth thread mill 3×D M1

Article no.: 139615 M1

Select article variation and quantity

M Unit price incl. VAT
  • Thread type: M; M-LH
  • Flank angle: 60
  • Tool material: Solid carbide
  • Thread standard: DIN 13
  • Shank: DIN 6535 HA with h6

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Thread size M1
    Coating TiAlN
    Thread type M; M-LH
    Flank angle 60 degrees
    Tool material Solid carbide
    Thread standard DIN 13
    Shank DIN 6535 HA with h6
    Thread pitch 0.25 mm
    Nominal ⌀ DC 0.7 mm
    maximum insertion depth LC 3 mm
    Shank length Ls 28 mm
    Overhang L1 3 mm
    Overall length L 39 mm
    Shank ⌀ Ds 3 mm
    Through-coolant no
    No. of teeth Z 1
    Application for type of drilling up to 3×D for blind holes; up to 3×D for through holes
    Feed fz in steel < 1400 N/mm2 0.01 mm
    Feed fz in CRP 0.02 mm
    Shank tolerance h6
    Number of clamping slots 1
    Colour ring green
    Internal/external application Internal
    Thread depth 3 mm
    Type of product thread milling cutter

    Identification numbers & Classifications

    Article number 139615 M1
    EAN / GTIN 4045197585783
    Manufacturer number 139615 M1

    Application Table

    Alu plastics
    N
    300
    Aluminium (short chipping)
    N
    300
    Alu > 10% Si
    N
    200
    Steel < 500 N/mm²
    P
    200
    Steel < 750 N/mm²
    P
    150
    Steel < 900 N/mm²
    P
    120
    Steel < 1100 N/mm²
    P
    80
    Steel < 1400 N/mm²
    P
    60
    Steel < 55 HRC
    H
    50
    Steel < 60 HRC
    H
    30
    INOX < 900 N/mm²
    M
    80
    INOX > 900 N/mm²
    M
    60
    Ti > 850 N/mm²
    S
    50
    GRP
    N
    100
    CRP
    N
    100
    Graphite
    N
    150
    Uni
     
    wet maximum
     
    wet minimum
     
    dry
     
    Air
     

    Description

    Version:

    Corrected thread profile for milling exact internal threads, (ensure stable clamping conditions). Very sturdy single-tooth thread mills, highly suitable especially for GRP, CRP and graphite. Also suitable for Ti-based and Ni-based alloys and hardened steels up to 58 HRC.

    Advantage:

    Significantly less radial pressure than with multi-tooth thread mills.

    Note:

    Single-tooth thread mill exclusively for milling internal threads. The tapping hole (and where necessary the countersinking) has to be prepared beforehand!
    Because of the tooth profile only the thread nominal ⌀ (= size) with the corresponding thread pitch (see table) may be generated.

    Downloads & documents

    Services & product advisors

    Forms

    If you see this, something went wrong, or you disabled javascript

    Flyers

    If you see this, something went wrong, or you disabled javascript

    Promotions

    If you see this, something went wrong, or you disabled javascript
    Direct purchase

    Sign in to your Account

    To shopping cart