• The item cannot be ordered due to missing prices.

GARANT Master TM end cutting thread mill 2.5×D, AlCrN, M: M8

Article no.: 139526 M8
New product

Select article variation and quantity

M Unit price incl. VAT
  • Thread type: M; M-LH
  • Flank angle: 60
  • Tool material: Solid carbide
  • Thread standard: DIN 13
  • Shank: DIN 6535 HA to h6

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Thread size M8
Coating AlCrN
Thread type M; M-LH
Flank angle 60 degrees
Tool material Solid carbide
Thread standard DIN 13
Shank DIN 6535 HA to h6
Number of cutting edges Z 4
Through-coolant yes
Application for type of drilling up to 2.5×D for blind holes; up to 2.5×D for through holes
Cutting direction left-hand
Spacing of the cutters unequal spacing
Thread pitch 1.25 mm
Cutting edge ⌀ DC 6.4 mm
Cutter length lc 2.5 mm
Overhang L1 21.25 mm
Shank length Ls 36 mm
Overall length L 62 mm
Shank ⌀ Ds 8 mm
Neck ⌀ D1 4.7 mm
Programming radius 3.152 mm
Feed fz in steel < 750 N/mm2 0.04 mm
Shank tolerance h6
Number of clamping slots 4
Colour ring green
Internal/external application Internal
Thread depth 20
Series Master TM
Type of product Drill thread milling cutters

Identification numbers & Classifications

Article number 139526 M8
EAN / GTIN 4067263290650
Manufacturer number 139526 M8

Application Table

Alu plastics
N
220
Aluminium (short chipping)
N
220
Alu > 10% Si
N
180
Steel < 500 N/mm²
P
140
Steel < 750 N/mm²
P
130
Steel < 900 N/mm²
P
120
Steel < 1100 N/mm²
P
90
Steel < 1400 N/mm²
P
80
TOOLOX 33
H
85
TOOLOX 44
H
50
INOX < 900 N/mm²
M
82
INOX > 900 N/mm²
M
75
Ti > 850 N/mm²
S
50
GG(G)
K
120
CuZn
N
200
Uni
 
wet maximum
 
Air
 

Description

Version:

The special front cutter geometry with unequal spacing permits process-reliable circular thread milling across a wide spectrum of materials. The side cooling grooves on the shank ensure outstanding coolant feed without weakening the tool core and thus offer maximum process reliability even in unstable conditions. All tools have left-hand cutting and are suitable for right-hand and left-hand threads.
  • Significantly reduced vibrations due to irregular cutting edge spacing.
  • New coating for optimum wear resistance.
  • Cooling grooves on the shank for targeted coolant feed.
  • Corrected thread profile for avoidance of profile distortions.

Note:

HB and HE shanks are available at the same price as HA.
HB shank: order with No. 139526 + 129100 HB.
HE shank: order with No. 139526 + 129100 HE.

Downloads & documents

From the same series "Master TM" View all

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart