{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Thread size | M12 | |
Coating | AlCrN | |
Thread type | M; M-LH | |
Flank angle | 60 degrees | |
Tool material | Solid carbide | |
Thread standard | DIN 13 | |
Shank | DIN 6535 HA to h6 | |
Number of cutting edges Z | 4 | |
Through-coolant | yes | |
Application for type of drilling | up to 2.5×D for blind holes; up to 2.5×D for through holes | |
Cutting direction | left-hand | |
Spacing of the cutters | unequal spacing | |
Thread pitch | 1.75 mm | |
Cutting edge ⌀ DC | 9.8 mm | |
Cutter length lc | 3.5 mm | |
Overhang L1 | 31.75 mm | |
Shank length Ls | 40 mm | |
Overall length L | 76 mm | |
Shank ⌀ Ds | 10 mm | |
Neck ⌀ D1 | 7.45 mm | |
Programming radius | 4.84 mm | |
Feed fz in steel < 750 N/mm2 | 0.06 mm | |
Shank tolerance | h6 | |
Number of clamping slots | 4 | |
Colour ring | green | |
Internal/external application | Internal | |
Thread depth | 30 | |
Series | Master TM | |
Type of product | Drill thread milling cutters |
Article number | 139526 M12 | |
EAN / GTIN | 4067263290674 | |
Manufacturer number | 139526 M12 |