• The item cannot be ordered due to missing prices.

Fluteless machine tap with oil grooves HSS-E Form C 6HX M2,5

Article no.: 139182 M2,5

Select article variation and quantity

M Unit price incl. VAT
  • Thread type: M
  • Flank angle: 60
  • Tool material: HSS E
  • Standard: DIN 2174
  • Thread standard: DIN 13

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Thread size M2.5
Coating TiAlN
Thread type M
Flank angle 60 degrees
Tool material HSS E
Standard DIN 2174
Thread standard DIN 13
Tolerance class ISO 2X 6HX
Taper lead form C
Shank Plain shank with h9
Through-coolant no
Application for type of drilling up to 3×D for blind holes; up to 3×D for through holes
Cutting direction right-hand
Thread pitch 0.45 mm
Overall length L 50 mm
Shank ⌀ Ds 2.8 mm
Shank square □ 2.1 mm
Tapping hole ⌀ guide value 2.3 mm
Thread ⌀ 2.5 mm
Number of clamping slots 1
Colour ring green
Number of cutting edges Z 1
Thread depth 7.5 mm
Type of product Fluteless tap

Identification numbers & Classifications

Article number 139182 M2,5
EAN / GTIN 4045197446718
Manufacturer number 139182 M2,5

Application Table

Aluminium (short chipping)
N
23
Steel < 500 N/mm²
P
23
Steel < 750 N/mm²
P
22
Steel < 900 N/mm²
P
22
INOX < 900 N/mm²
M
11
CuZn
N
12
Uni
 
Oil
 
wet maximum
 

Description

Version:

Tolerance class: ISO 2X/6HX.
DIN 2174 (≈ DIN 371 ≤ M10; ≈ DIN 376 ≥ M12). With oil grooves; optimum lubrication effect even in deeper threads.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart