• The item cannot be ordered due to missing prices.

Fluteless machine tap with oil grooves HSS-E Form C 6HX M12

Article no.: 139182 M12
  • Thread type: M
  • Flank angle: 60
  • Tool material: HSS E
  • Standard: DIN 2174
  • Thread standard: DIN 13

Product details

Technical Data

Thread size M12
Coating TiAlN
Thread type M
Flank angle 60 degrees
Tool material HSS E
Standard DIN 2174
Thread standard DIN 13
Tolerance class ISO 2X 6HX
Taper lead form C
Shank Plain shank with h9
Through-coolant no
Application for type of drilling up to 3×D for blind holes; up to 3×D for through holes
Cutting direction right-hand
Thread pitch 1.75 mm
Overall length L 110 mm
Shank ⌀ Ds 9 mm
Shank square □ 7 mm
Tapping hole ⌀ guide value 11.2 mm
Thread ⌀ 12 mm
Number of clamping slots 3
Colour ring green
Number of cutting edges Z 3
Thread depth 36 mm
Type of product Fluteless tap

Identification numbers & Classifications

Article number 139182 M12
EAN / GTIN 4045197446800
Manufacturer number 139182 M12

Application Table

Aluminium (short chipping)
N
23
Steel < 500 N/mm²
P
23
Steel < 750 N/mm²
P
22
Steel < 900 N/mm²
P
22
INOX < 900 N/mm²
M
11
CuZn
N
12
Uni
 
Oil
 
wet maximum
 

Description

Version:

Tolerance class: ISO 2X/6HX.
DIN 2174 (≈ DIN 371 ≤ M10; ≈ DIN 376 ≥ M12). With oil grooves; optimum lubrication effect even in deeper threads.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    M Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart