• The item cannot be ordered due to missing prices.

Fluteless machine tap without oil grooves HSS-E-PM 6HX M4

Article no.: 139115 M4

Select article variation and quantity

M Unit price incl. VAT
  • Thread type: M
  • Flank angle: 60
  • Tool material: HSS E PM
  • Standard: DIN 2174
  • Thread standard: DIN 13

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Thread size M4
    Coating TiN
    Thread type M
    Flank angle 60 degrees
    Tool material HSS E PM
    Standard DIN 2174
    Thread standard DIN 13
    Tolerance class ISO 2X 6HX
    Taper lead form C
    Shank Plain shank with h9
    Through-coolant no
    Application for type of drilling up to 1.5×D for blind holes; up to 1.5×D for through holes
    Cutting direction right-hand
    Thread pitch 0.7 mm
    Overall length L 63 mm
    Shank ⌀ Ds 4.5 mm
    Shank square □ 3.4 mm
    Tapping hole ⌀ guide value 3.7 mm
    Thread ⌀ 4 mm
    Number of clamping slots 4
    Colour ring blue
    Number of cutting edges Z 4
    Thread depth 6 mm
    Type of product Fluteless tap

    Identification numbers & Classifications

    Article number 139115 M4
    EAN / GTIN 4045197508546
    Manufacturer number 139115 M4

    Application Table

    Steel < 500 N/mm²
    P
    32
    Steel < 750 N/mm²
    P
    27
    Steel < 900 N/mm²
    P
    22
    Steel < 1100 N/mm²
    P
    17
    INOX < 900 N/mm²
    M
    12
    INOX > 900 N/mm²
    M
    7
    CuZn
    N
    22
    Oil
     
    wet maximum
     

    Description

    Version:

    DIN 2174 (≈ DIN 371 ≤ M10; ≈ DIN 376 ≥ M12).
    The innovative polygon form permits a wide application spectrum. The multi-function layer structure achieves maximum service life even in high-tensile materials.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart