{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Gewindegröße | M2 | |
Beschichtung | TiN | |
Gewindeart | M | |
Flank angle | 60 degrees | |
Schneidstoff | HSS E PM | |
Standard | DIN 2174 | |
Thread standard | DIN 13 | |
Toleranzklasse | ISO 2X 6HX | |
Taper lead form | C | |
Schaft | Plain shank with h9 | |
Innenkühlung | no | |
Application for type of drilling | up to 1.5×D for blind holes; up to 1.5×D for through holes | |
Schneidrichtung | right-hand | |
Gewindesteigung | 0.4 mm | |
Overall length L | 45 mm | |
Shank ⌀ Ds | 2.8 mm | |
Shank square □ | 2.1 mm | |
Tapping hole ⌀ guide value | 1.85 mm | |
Thread ⌀ | 2 mm | |
Number of clamping slots | 3 | |
Colour ring | blue | |
Number of cutting edges Z | 3 | |
Thread depth | 3 mm | |
Type of product | Fluteless tap |
Article number | 139115 M2 | |
EAN / GTIN | 4045197508508 | |
Manufacturer number | 139115 M2 | |
Manufacturer | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |