• The item cannot be ordered due to missing prices.

Machine tap 1-11

Article no.: 138120 1-11

Select article variation and quantity

Rc Unit price incl. VAT
  • Thread type: Rc
  • Flank angle: 55
  • Tool material: HSS E
  • Norm: DIN 2181
  • Thread standard: DIN EN 10226-2

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Thread size Rc1-11
Coating uncoated
Thread type Rc
Flank angle 55 degrees
Tool material HSS E
Norm DIN 2181
Thread standard DIN EN 10226-2
Taper lead form C
Taper ratio 1:16
Shank Plain shank with h9
Through-coolant no
Application for type of drilling Blind hole; Through hole
Cutting direction right-hand
Thread pitch 2.309 mm
Threads per inch 11
Overall length L 110 mm
Shank ⌀ Ds 25 mm
Shank square □ 20 mm
Tapping hole ⌀ A 29.2 mm
Tapping hole ⌀ B 29.1 mm
Thread gauge ⌀ Dmax JS11 30.29 mm
Tapping hole minimum depth 28.3 mm
Thread ⌀ 33.24 mm
Type of threading tool Machine tap for conventional machining
Number of clamping slots 6
Colour ring without
Number of cutting edges Z 6
Thread depth 75 mm
Type of product Tap

Identification numbers & Classifications

Article number 138120 1-11
EAN / GTIN 4045197585738
Manufacturer number 138120 1-11

Application Table

Alu plastics
N
9
Aluminium (short chipping)
N
9
Steel < 500 N/mm²
P
7
Steel < 750 N/mm²
P
6
Steel < 900 N/mm²
P
5
GG(G)
K
5
CuZn
N
9
Oil
 
wet maximum
 

Description

Version:

The short shank overhangs less and hence is more stable.

Application:

For use as machine tap or for cleaning existing threads by hand. Tapered Whitworth pipe thread (BSPT) to ISO 7/1 and BS21, for joints with sealant in the thread. See the table for the specified minimum size of the tapping hole.

Recommendation:

Tapping hole ⌀ A:
Pre-drill a plain hole without using a reamer. Variant A can be used if there is no risk of sealing problems.
Tapping hole ⌀ B:
Pre-drill a plain hole and then ream it using a 1:16 taper reamer (see No. 162650). The taper bore ⌀ can then be checked laterally by reference to the Dmax check dimension (see table). Variant B for drilling the tapping hole offers the best process reliability for the tapping operation and at the same time ensures the most reliable seal in the thread.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart