{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Thread size | Rc1/2-14 | |
Coating | uncoated | |
Thread type | Rc | |
Flank angle | 55 degrees | |
Tool material | HSS E | |
Norm | DIN 2181 | |
Thread standard | DIN EN 10226-2 | |
Taper lead form | C | |
Taper ratio | 1:16 | |
Shank | Plain shank with h9 | |
Through-coolant | no | |
Application for type of drilling | Blind hole; Through hole | |
Cutting direction | right-hand | |
Thread pitch | 1.814 mm | |
Threads per inch | 14 | |
Overall length L | 80 mm | |
Shank ⌀ Ds | 16 mm | |
Shank square □ | 12 mm | |
Tapping hole ⌀ A | 17.8 mm | |
Tapping hole ⌀ B | 17.7 mm | |
Thread gauge ⌀ Dmax JS11 | 18.63 mm | |
Tapping hole minimum depth | 22.3 mm | |
Thread ⌀ | 20.95 mm | |
Type of threading tool | Machine tap for conventional machining | |
Number of clamping slots | 5 | |
Colour ring | without | |
Number of cutting edges Z | 5 | |
Thread depth | 65 mm | |
Type of product | Tap |
Article number | 138120 1/2-14 | |
EAN / GTIN | 4045197585714 | |
Manufacturer number | 138120 1/2-14 |