{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Thread size | 3/8-18 NPT | |
Coating | AlTiX | |
Thread type | NPT | |
Flank angle | 60 degrees | |
Tool material | HSS E PM | |
Standard | Manufacturer’s standard | |
Thread standard | ANSI B 1.20.1 | |
Taper lead form | C | |
Taper ratio | 1:16 | |
Helix angle | 40 degrees | |
Shank | Plain shank with h9 | |
Through-coolant | no | |
Application for type of drilling | Blind hole; Through hole | |
Cutting direction | right-hand | |
Thread pitch | 1.411 mm | |
Threads per inch | 18 | |
Overall length L | 110 mm | |
Shank ⌀ Ds | 12 mm | |
Shank square □ | 9 mm | |
Tapping hole ⌀ A | 14.29 mm | |
Tapping hole ⌀ A | 9/16 in | |
Tapping hole ⌀ B | 14.1 mm | |
Thread gauge ⌀ Dmax + 0.05 | 14.8 mm | |
Tapping hole minimum depth | 17.6 mm | |
Thread ⌀ | 17.055 mm | |
Type of threading tool | Machine tap for dynamic machining | |
Number of clamping slots | 4 | |
Colour ring | green | |
Number of cutting edges Z | 4 | |
Thread depth | 29 mm | |
Series | Master Tap | |
Type of product | Tap |
Article number | 138105 3/8-18 | |
EAN / GTIN | 4045197901927 | |
Manufacturer number | 138105 3/8-18 |