{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Thread size | 1/4-18 NPT | |
Coating | AlTiX | |
Thread type | NPT | |
Flank angle | 60 degrees | |
Tool material | HSS E PM | |
Norm | Manufacturer’s standard | |
Thread standard | ANSI B 1.20.1 | |
Taper lead form | C | |
Taper ratio | 1:16 | |
Helix angle | 40 degrees | |
Shank | Plain shank with h9 | |
Through-coolant | no | |
Application for type of drilling | Blind hole; Through hole | |
Cutting direction | right-hand | |
Thread pitch | 1.411 mm | |
Threads per inch | 18 | |
Overall length L | 100 mm | |
Shank ⌀ Ds | 11 mm | |
Shank square □ | 9 mm | |
Tapping hole ⌀ A | 11.1 mm | |
Tapping hole ⌀ B | 10.75 mm | |
Thread gauge ⌀ Dmax + 0.05 | 11.36 mm | |
Tapping hole minimum depth | 17.5 mm | |
Thread ⌀ | 13.616 mm | |
Type of threading tool | Machine tap for dynamic machining | |
Number of clamping slots | 4 | |
Colour ring | green | |
Number of cutting edges Z | 4 | |
Thread depth | 22 mm | |
Serie | Master Tap | |
Type of product | Tap |
Article number | 138105 1/4-18 | |
EAN / GTIN | 4045197901910 | |
Manufacturer number | 138105 1/4-18 |
This article |
Recommendations |
|||
---|---|---|---|---|
![]() ![]() GARANT Master Tap machine tap HSS-E-PM 1/4-18 |
||||
Number of clamping slots | 4 | 4 | 5 | 3 |
Threads per inch | 18 | 18 | 18 | 18 |
Overall length L | 100 | 100 | 100 | 100 |
Thread type | NPT | NPT | NPT | NPT |
Through-coolant | no | no | no | no |
Cutting direction | right-hand | right-hand | right-hand | right-hand |
Thread gauge ⌀ Dmax + 0.05 | 11.36 | 11.36 | 11.36 | 11.36 |