{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Master Tap | |
Thread size | 10-32 UNF | |
Coating | AlTiX | |
Thread type | UNF | |
Flank angle | 60 degrees | |
Tool material | HSS E PM | |
Standard | DIN 371 | |
Tolerance class | 2BX | |
Taper lead form | C | |
Helix angle | 40 degrees | |
Shank | Plain shank with h9 | |
Through-coolant | no | |
Application for type of drilling | up to 2.5×D for blind holes | |
Cutting direction | right-hand | |
Thread pitch | 0.794 mm | |
Threads per inch | 32 | |
Thread ⌀ | 4.83 mm | |
Overall length L | 70 mm | |
Shank ⌀ Ds | 6 mm | |
Shank square □ | 4.9 mm | |
Tapping hole ⌀ | 4.1 mm | |
Type of threading tool | Machine tap for dynamic machining | |
Number of clamping slots | 2 | |
Colour ring | green | |
Number of cutting edges Z | 2 | |
Thread depth | 12 mm | |
Type of product | Tap |
Article number | 138010 10-32 | |
EAN / GTIN | 4045197899897 | |
Manufacturer number | 138010 10-32 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
![]() ![]() GARANT Master Tap machine tap HSS-E-PM 10-32 |
|||||
Type of threading tool | Machine tap for dynamic machining | Machine tap for conventional machining | Machine tap for dynamic machining | Machine tap for dynamic machining | Machine tap for conventional machining |
Thread ⌀ | 4.83 | 4.83 | 4.83 | 4.83 | 4.83 |
Standard | DIN 371 | DIN 371 | DIN 371 | DIN 371 | DIN 371 |
Shank square □ | 4.9 | 4.9 | 4.9 | 4.9 | 4.9 |
Tool material | HSS E PM | HSS E | HSS E PM | HSS E | HSS E |
Helix angle | 40 | 20 | 45 | 40 | 40 |
Type of product | Tap | Tap | Tap | Tap | Taps |