• The item cannot be ordered due to missing prices.

Machine tap, uncoated, UNF: 10-32

Article no.: 138000 10-32

Select article variation and quantity

UNF Unit price incl. VAT
  • Thread type: UNF
  • Flank angle: 60
  • Tool material: HSS E
  • Standard: DIN 371
  • Tolerance class: 2B

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Thread size 10-32 UNF
Coating uncoated
Thread type UNF
Flank angle 60 degrees
Tool material HSS E
Standard DIN 371
Tolerance class 2B
Taper lead form C
Helix angle 20 degrees
Shank Plain shank with h9
Through-coolant no
Application for type of drilling up to 2×D for blind holes
Cutting direction right-hand
Thread pitch 0.794 mm
Threads per inch 32
Thread ⌀ 4.83 mm
Overall length L 70 mm
Shank ⌀ Ds 6 mm
Shank square □ 4.9 mm
Tapping hole ⌀ 4.1 mm
Type of threading tool Machine tap for conventional machining
Number of clamping slots 3
Colour ring without
Number of cutting edges Z 3
Thread depth 9.66 mm
Type of product Tap

Identification numbers & Classifications

Article number 138000 10-32
EAN / GTIN 4045197080295
Manufacturer number 138000 10-32

Application Table

Aluminium (short chipping)
N
13
Steel < 500 N/mm²
P
15
Steel < 750 N/mm²
P
15
Oil
 
wet maximum
 

Description

Version:

Sturdy design, with 20° right-hand chip flutes.
HSS-E

Application:

For UNF uniform fine threads ASME − B1.1.

Downloads & documents

Compare with similar products

This article


Recommendations


Machine tap, uncoated, UNF: 10-32

Machine tap, uncoated, UNF: 10-32

Colour ring without without without without
Thread pitch 0.794 mm 0.794 mm 0.794 mm 0.794 mm
Through-coolant no no no no
Tapping hole ⌀ 4.1 mm 4.1 mm 4.1 mm 4.1 mm
Standard DIN 371 DIN 371 DIN 371 DIN 371
Tool material HSS E HSS E HSS E HSS E
Thread depth 9.66 mm 14.49 mm 14.49 mm 12 mm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart