{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Thread size | 3/4-16 UNF | |
Coating | uncoated | |
Thread type | UNF | |
Flank angle | 60 degrees | |
Tool material | HSS E | |
Norm | DIN 374 | |
Tolerance class | 2B | |
Taper lead form | C | |
Helix angle | 20 degrees | |
Shank | Plain shank with h9 | |
Through-coolant | no | |
Application for type of drilling | up to 2×D for blind holes | |
Cutting direction | right-hand | |
Thread pitch | 1.588 mm | |
Threads per inch | 16 | |
Thread ⌀ | 19.05 mm | |
Overall length L | 110 mm | |
Shank ⌀ Ds | 14 mm | |
Shank square □ | 11 mm | |
Tapping hole ⌀ | 17.5 mm | |
Type of threading tool | Machine tap for conventional machining | |
Number of clamping slots | 4 | |
Colour ring | without | |
Number of cutting edges Z | 4 | |
Thread depth | 38.1 mm | |
Type of product | Tap |
Article number | 138000 3/4-16 | |
EAN / GTIN | 4045197080387 | |
Manufacturer number | 138000 3/4-16 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
![]() ![]() Machine tap 3/4-16 |
|||||
Type of threading tool | Machine tap for conventional machining | Machine tap for conventional machining | Machine tap for conventional machining | Machine tap for conventional machining | Machine tap for conventional machining |
Coating | uncoated | uncoated | uncoated | TiN | uncoated |
Flank angle | 60 | 60 | 60 | 60 | 60 |
Thread ⌀ | 19.05 | 19.05 | 19.05 | 19.05 | 19.05 |
Thread type | UNF | UNF | UNF-LH | UNF | UNF |
Thread depth | 38.1 | 47.63 | 47.63 | 47.63 | 47.63 |
Application for type of drilling | up to 2×D for blind holes | up to 2×D for blind holes | up to 2×D for blind holes | up to 2×D for blind holes | up to 2.5×D for blind holes |