{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Serie | Master Tap | |
Thread size | 7/8-9 UNC | |
Coating | AlTiX | |
Thread type | UNC | |
Flank angle | 60 degrees | |
Tool material | HSS E PM | |
Norm | DIN 376 | |
Tolerance class | 2BX | |
Taper lead form | C | |
Helix angle | 40 degrees | |
Shank | Plain shank with h9 | |
Through-coolant | no | |
Application for type of drilling | up to 2.5×D for blind holes | |
Cutting direction | right-hand | |
Thread pitch | 2.822 mm | |
Threads per inch | 9 | |
Thread ⌀ | 22.23 mm | |
Overall length L | 140 mm | |
Shank ⌀ Ds | 18 mm | |
Shank square □ | 14.5 mm | |
Tapping hole ⌀ | 19.5 mm | |
Type of threading tool | Machine tap for dynamic machining | |
Number of clamping slots | 4 | |
Colour ring | green | |
Number of cutting edges Z | 4 | |
Thread depth | 55.56 mm | |
Type of product | Tap |
Article number | 137870 7/8-9 | |
EAN / GTIN | 4045197901620 | |
Manufacturer number | 137870 7/8-9 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() GARANT Master Tap machine tap HSS-E-PM 7/8-9 |
|||
Number of clamping slots | 4 | 4 | 4 |
Thread ⌀ | 22.23 | 22.23 | 22.23 |
Tapping hole ⌀ | 19.5 | 19.5 | 19.5 |
Shank square □ | 14.5 | 14.5 | 14.5 |
Cutting direction | right-hand | right-hand | right-hand |
Thread depth | 55.56 | 55.56 | 55.56 |
Application for type of drilling | up to 2.5×D for blind holes | up to 2.5×D for blind holes | up to 2.5×D for blind holes |