{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Serie | Master Tap | |
Thread size | 1/2-13 UNC | |
Coating | AlTiX | |
Thread type | UNC | |
Flank angle | 60 degrees | |
Tool material | HSS E PM | |
Norm | DIN 376 | |
Tolerance class | 2BX | |
Taper lead form | C | |
Helix angle | 40 degrees | |
Shank | Plain shank with h9 | |
Through-coolant | no | |
Application for type of drilling | up to 2.5×D for blind holes | |
Cutting direction | right-hand | |
Thread pitch | 1.954 mm | |
Threads per inch | 13 | |
Thread ⌀ | 12.7 mm | |
Overall length L | 110 mm | |
Shank ⌀ Ds | 9 mm | |
Shank square □ | 7 mm | |
Tapping hole ⌀ | 10.8 mm | |
Type of threading tool | Machine tap for dynamic machining | |
Number of clamping slots | 3 | |
Colour ring | green | |
Number of cutting edges Z | 3 | |
Thread depth | 31.75 mm | |
Type of product | Tap |
Article number | 137870 1/2-13 | |
EAN / GTIN | 4045197901590 | |
Manufacturer number | 137870 1/2-13 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() GARANT Master Tap machine tap HSS-E-PM 1/2-13 |
|||
Flank angle | 60 | 60 | 60 |
Thread size | 1/2-13 UNC | 1/2-13 UNC | 1/2-13 UNC |
Thread pitch | 1.954 | 1.954 | 1.954 |
Through-coolant | no | no | no |
Tool material | HSS E PM | HSS E PM | HSS E |
Tolerance class | 2BX | 2BX | 2B |
Application for type of drilling | up to 2.5×D for blind holes | up to 2.5×D for blind holes | up to 2.5×D for blind holes |