{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Master Tap | |
Thread size | G1 | |
Coating | AlTiX | |
Thread type | G | |
Flank angle | 55 degrees | |
Tool material | HSS E PM | |
Standard | DIN 5156 | |
Taper lead form | E | |
Helix angle | 40 degrees | |
Shank | Plain shank with h9 | |
Through-coolant | no | |
Application for type of drilling | up to 2.5×D for blind holes | |
Cutting direction | right-hand | |
Thread pitch | 2.309 mm | |
Threads per inch | 11 | |
Thread ⌀ | 33.25 mm | |
Overall length L | 160 mm | |
Shank ⌀ Ds | 25 mm | |
Shank square □ | 20 mm | |
Tapping hole ⌀ | 30.75 mm | |
Type of threading tool | Machine tap for dynamic machining | |
Number of clamping slots | 4 | |
Colour ring | green | |
Number of cutting edges Z | 4 | |
Thread depth | 83.125 mm | |
Type of product | Tap |
Article number | 137808 G1 | |
EAN / GTIN | 4062406719142 | |
Manufacturer number | 137808 G1 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
GARANT Master Tap machine tap HSS-E-PM Form E, AlTiX, G: G1 |
|||||
Taper lead form | E | C | C | C | C |
Threads per inch | 11 | 11 | 11 | 11 | 11 |
Through-coolant | no | no | no | no | no |
Tapping hole ⌀ | 30.75 mm | 30.75 mm | 30.75 mm | 30.75 mm | 30.75 mm |
Helix angle | 40 degrees | 40 degrees | 45 degrees | 40 degrees | 40 degrees |
Thread depth | 83.125 mm | 83.125 mm | 83.125 mm | 83.125 mm | 83.125 mm |
Series | Master Tap | Master Tap | Master Tap | Pro Tap | Master Tap |