• The item cannot be ordered due to missing prices.

GARANT Master Tap machine tap HSS-E-PM Form C G1

Article no.: 137805 G1

Select article variation and quantity

G Unit price incl. VAT
  • Thread type: G
  • Flank angle: 55
  • Tool material: HSS E PM
  • Norm: DIN 5156
  • Taper lead form: C

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Serie Master Tap
Thread size G1
Coating AlTiX
Thread type G
Flank angle 55 degrees
Tool material HSS E PM
Norm DIN 5156
Taper lead form C
Helix angle 40 degrees
Shank Plain shank with h9
Through-coolant no
Application for type of drilling up to 2.5×D for blind holes
Cutting direction right-hand
Thread pitch 2.309 mm
Threads per inch 11
Thread ⌀ 33.25 mm
Overall length L 160 mm
Shank ⌀ Ds 25 mm
Shank square □ 20 mm
Tapping hole ⌀ 30.75 mm
Type of threading tool Machine tap for dynamic machining
Number of clamping slots 3
Colour ring green
Number of cutting edges Z 3
Thread depth 83.125 mm
Type of product Tap

Identification numbers & Classifications

Article number 137805 G1
EAN / GTIN 4045197901149
Manufacturer number 137805 G1

Application Table

Alu plastics
N
30
Aluminium (short chipping)
N
35
Alu > 10% Si
N
20
Steel < 500 N/mm²
P
30
Steel < 750 N/mm²
P
30
Steel < 900 N/mm²
P
25
Steel < 1100 N/mm²
P
12
Steel < 1400 N/mm²
P
8
INOX < 900 N/mm²
M
10
INOX > 900 N/mm²
M
8
GG(G)
K
20
CuZn
N
20
Uni
 
Oil
 
wet maximum
 

Description

Version:

GARANT Master Tap Universal taps, designed for use in a wide spectrum of materials with high process reliability.
  • HSS-E-PM tool material for maximum wear resistance.
  • Reduced coefficient of friction due to the new high-performance coating.
  • Special geometry for optimum swarf evacuation.

Application:

For Whitworth parallel pipe threads DIN-ISO 228/1 (threads that do not form a seal within the connection).

Downloads & documents

Compare with similar products

This article


Recommendations


GARANT Master Tap machine tap HSS-E-PM Form C G1

GARANT Master Tap machine tap HSS-E-PM Form C G1

Number of cutting edges Z 3 4 6 3 4
Coating AlTiX vaporised TiAlN TiN TiAlN
Threads per inch 11 11 11 11 11
Overall length L 160 160 160 160 160
Thread type G G G G G
Thread pitch 2.309 2.309 2.309 2.309 2.309
Application for type of drilling up to 2.5×D for blind holes up to 2×D for blind holes up to 2.5×D for blind holes up to 2.5×D for blind holes up to 2×D for blind holes

From the same series "Master Tap" View all

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart