{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Master Tap | |
Thread size | G1/4 | |
Coating | AlTiX | |
Thread type | G | |
Flank angle | 55 degrees | |
Tool material | HSS E PM | |
Standard | DIN 5156 | |
Taper lead form | C | |
Helix angle | 40 degrees | |
Shank | Plain shank with h9 | |
Through-coolant | no | |
Application for type of drilling | up to 2.5×D for blind holes | |
Cutting direction | right-hand | |
Thread pitch | 1.337 mm | |
Threads per inch | 19 | |
Thread ⌀ | 13.16 mm | |
Overall length L | 100 mm | |
Shank ⌀ Ds | 11 mm | |
Shank square □ | 9 mm | |
Tapping hole ⌀ | 11.8 mm | |
Type of threading tool | Machine tap for dynamic machining | |
Number of clamping slots | 4 | |
Colour ring | green | |
Number of cutting edges Z | 4 | |
Thread depth | 32.9 mm | |
Type of product | Tap |
Article number | 137805 G1/4 | |
EAN / GTIN | 4045197901095 | |
Manufacturer number | 137805 G1/4 |
This article |
Recommendations |
|||||
---|---|---|---|---|---|---|
GARANT Master Tap machine tap HSS-E-PM Form C, AlTiX, G: G1/4 |
||||||
Coating | AlTiX | vaporised | TiAlN | TiN | AlTiX | TiAlN |
Colour ring | green | blue | blue | green | green | red |
Flank angle | 55 degrees | 55 degrees | 55 degrees | 55 degrees | 55 degrees | 55 degrees |
Through-coolant | no | no | no | no | no | no |
Tapping hole ⌀ | 11.8 mm | 11.8 mm | 11.8 mm | 11.8 mm | 11.8 mm | 11.8 mm |
Helix angle | 40 degrees | 40 degrees | 45 degrees | 40 degrees | 40 degrees | 40 degrees |
Shank ⌀ Ds | 11 mm | 11 mm | 11 mm | 11 mm | 11 mm | 11 mm |