{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Thread size | M30×1.5 | |
Coating | vaporised | |
Thread type | MF | |
Flank angle | 60 degrees | |
Tool material | HSS E PM | |
Standard | DIN 374 | |
Thread standard | DIN 13 | |
Tolerance class | ISO 2X 6HX | |
Taper lead form | C | |
Helix angle | 20 degrees | |
Shank | Plain shank with h9 | |
Through-coolant | no | |
Application for type of drilling | up to 2×D for blind holes | |
Cutting direction | right-hand | |
Thread pitch | 1.5 mm | |
Overall length L | 150 mm | |
Shank ⌀ Ds | 22 mm | |
Shank square □ | 18 mm | |
Tapping hole ⌀ | 28.5 mm | |
Thread ⌀ | 30 mm | |
Type of threading tool | Machine tap for dynamic machining | |
Number of clamping slots | 4 | |
Colour ring | pink | |
Number of cutting edges Z | 4 | |
Thread depth | 60 mm | |
Type of product | Tap |
Article number | 137055 30X1,5 | |
EAN / GTIN | 4045197585509 | |
Manufacturer number | 137055 30X1,5 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
Machine tap HSS-E-PM, vaporised, MF: 30X1,5 |
|||||
Through-coolant | no | no | no | no | no |
Tapping hole ⌀ | 28.5 mm | 28.5 mm | 28.5 mm | 28.5 mm | 28.5 mm |
Standard | DIN 374 | DIN 374 | DIN 374 | DIN 374 | DIN 374 |
Shank | Plain shank with h9 | Plain shank with h9 | Plain shank with h9 | Plain shank with h9 | Plain shank with h9 |
Tolerance class | ISO 2X 6HX | ISO 2X 6HX | ISO 2X 6HX | ISO 2 6H | ISO 2X 6HX |
Thread depth | 60 mm | 75 mm | 75 mm | 75 mm | 75 mm |
Type of product | Tap | Tap | Tap | Tap | Tap |