{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Thread size | M12×1.25 | |
Coating | vaporised | |
Thread type | MF | |
Flank angle | 60 degrees | |
Tool material | HSS E PM | |
Standard | DIN 374 | |
Thread standard | DIN 13 | |
Tolerance class | ISO 2X 6HX | |
Taper lead form | C | |
Helix angle | 20 degrees | |
Shank | Plain shank with h9 | |
Through-coolant | no | |
Application for type of drilling | up to 2×D for blind holes | |
Cutting direction | right-hand | |
Thread pitch | 1.25 mm | |
Overall length L | 100 mm | |
Shank ⌀ Ds | 9 mm | |
Shank square □ | 7 mm | |
Tapping hole ⌀ | 10.8 mm | |
Thread ⌀ | 12 mm | |
Type of threading tool | Machine tap for dynamic machining | |
Number of clamping slots | 3 | |
Colour ring | pink | |
Number of cutting edges Z | 3 | |
Thread depth | 24 mm | |
Type of product | Tap |
Article number | 137055 12X1,25 | |
EAN / GTIN | 4045197272393 | |
Manufacturer number | 137055 12X1,25 |
This article |
Recommendations |
||
---|---|---|---|
Machine tap HSS-E-PM, vaporised, MF: 12X1,25 |
|||
Number of cutting edges Z | 3 | 4 | 3 |
Coating | vaporised | nitrided | TiN |
Thread size | M12×1.25 | M12×1.25 | M12×1.25 |
Thread pitch | 1.25 mm | 1.25 mm | 1.25 mm |
Shank square □ | 7 mm | 7 mm | 7 mm |
Application for type of drilling | up to 2×D for blind holes | up to 3×D for blind holes; up to 3×D for through holes | up to 2.5×D for blind holes |
Shank ⌀ Ds | 9 mm | 9 mm | 9 mm |