• The item cannot be ordered due to missing prices.

Machine tap, left-hand thread HSS-E 6H, vaporised, M-LH: M3

Article no.: 136180 M3

Select article variation and quantity

M-LH Unit price incl. VAT
  • Thread type: M-LH
  • Flank angle: 60
  • Tool material: HSS E
  • Standard: DIN 371
  • Thread standard: DIN 13

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Thread size M3 LH
Coating vaporised
Thread type M-LH
Flank angle 60 degrees
Tool material HSS E
Standard DIN 371
Thread standard DIN 13
Tolerance class ISO 2 6H
Taper lead form C
Helix angle 40 degrees
Shank Plain shank with h9
Through-coolant no
Application for type of drilling up to 3×D for blind holes
Cutting direction left-hand
Thread pitch 0.5 mm
Overall length L 56 mm
Shank ⌀ Ds 3.5 mm
Shank square □ 2.7 mm
Tapping hole ⌀ 2.5 mm
Thread ⌀ 3 mm
Type of threading tool Machine tap for dynamic machining
Number of clamping slots 3
Colour ring green
Number of cutting edges Z 3
Thread depth 9 mm
Type of product Tap

Identification numbers & Classifications

Article number 136180 M3
EAN / GTIN 4045197078384
Manufacturer number 136180 M3

Application Table

Aluminium (short chipping)
N
13
Steel < 500 N/mm²
P
15
Steel < 750 N/mm²
P
15
Steel < 900 N/mm²
P
15
Steel < 1100 N/mm²
P
6
INOX < 900 N/mm²
M
6
CuZn
N
13
Uni
 
Oil
 
wet maximum
 

Description

Version:

Left-hand cutting. With strong left-hand chip flutes, for optimum swarf evacuation.

Downloads & documents

Compare with similar products

This article


Recommendations


Machine tap, left-hand thread HSS-E 6H, vaporised, M-LH: M3

Machine tap, left-hand thread HSS-E 6H, vaporised, M-LH: M3

Colour ring green green green green green
Overall length L 56 mm 56 mm 56 mm 56 mm 56 mm
Thread size M3 LH M3 M3 M3 M3
Through-coolant no no no no no
Standard DIN 371 DIN 371 DIN 371 DIN 371 DIN 371
Shank Plain shank with h9 Plain shank with h9 Plain shank with h9 Plain shank with h9 Plain shank with h9
Type of product Tap Tap Tap Tap Tap

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart