• The item cannot be ordered due to missing prices.

Machine tap, left-hand thread HSS-E 6H, vaporised, M-LH: M14

Article no.: 136180 M14

Select article variation and quantity

M-LH Unit price incl. VAT
  • Thread type: M-LH
  • Flank angle: 60
  • Tool material: HSS E
  • Standard: DIN 376
  • Thread standard: DIN 13

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Thread size M14 LH
Coating vaporised
Thread type M-LH
Flank angle 60 degrees
Tool material HSS E
Standard DIN 376
Thread standard DIN 13
Tolerance class ISO 2 6H
Taper lead form C
Helix angle 40 degrees
Shank Plain shank with h9
Through-coolant no
Application for type of drilling up to 3×D for blind holes
Cutting direction left-hand
Thread pitch 2 mm
Overall length L 110 mm
Shank ⌀ Ds 11 mm
Shank square □ 9 mm
Tapping hole ⌀ 12 mm
Thread ⌀ 14 mm
Type of threading tool Machine tap for dynamic machining
Number of clamping slots 3
Colour ring green
Number of cutting edges Z 3
Thread depth 42 mm
Type of product Tap

Identification numbers & Classifications

Article number 136180 M14
EAN / GTIN 4045197078452
Manufacturer number 136180 M14

Application Table

Aluminium (short chipping)
N
13
Steel < 500 N/mm²
P
15
Steel < 750 N/mm²
P
15
Steel < 900 N/mm²
P
15
Steel < 1100 N/mm²
P
6
INOX < 900 N/mm²
M
6
CuZn
N
13
Uni
 
Oil
 
wet maximum
 

Description

Version:

Left-hand cutting. With strong left-hand chip flutes, for optimum swarf evacuation.

Downloads & documents

Compare with similar products

This article


Recommendations


Machine tap, left-hand thread HSS-E 6H, vaporised, M-LH: M14

Machine tap, left-hand thread HSS-E 6H, vaporised, M-LH: M14

Taper lead form C C C
Overall length L 110 mm 110 mm 110 mm
Thread pitch 2 mm 2 mm 2 mm
Tapping hole ⌀ 12 mm 12 mm 12 mm
Standard DIN 376 DIN 376 DIN 376
Shank square □ 9 mm 9 mm 9 mm
Thread depth 42 mm 42 mm 42 mm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart