{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Thread size | M3 | |
Coating | vaporised | |
Thread type | M | |
Flank angle | 60 degrees | |
Tool material | HSS E | |
Standard | DIN 371 | |
Thread standard | DIN 13 | |
Tolerance class | ISO 2 6H | |
Taper lead form | C | |
Helix angle | 40 degrees | |
Shank | Plain shank with h9 | |
Through-coolant | no | |
Application for type of drilling | up to 2×D for blind holes | |
Cutting direction | right-hand | |
Thread pitch | 0.5 mm | |
Overall length L | 56 mm | |
Shank ⌀ Ds | 3.5 mm | |
Shank square □ | 2.7 mm | |
Tapping hole ⌀ | 2.5 mm | |
Thread ⌀ | 3 mm | |
Type of threading tool | Machine tap for dynamic machining | |
Number of clamping slots | 3 | |
Colour ring | blue | |
Number of cutting edges Z | 3 | |
Thread depth | 6 mm | |
Type of product | Tap |
Article number | 135450 M3 | |
EAN / GTIN | 4045197076816 | |
Manufacturer number | 135450 M3 | |
Manufacturer | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |