• The item cannot be ordered due to missing prices.

Machine tap, vaporised, M: M10

Article no.: 135450 M10

Select article variation and quantity

M Unit price incl. VAT
  • Thread type: M
  • Flank angle: 60
  • Tool material: HSS E
  • Standard: DIN 371
  • Thread standard: DIN 13

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Thread size M10
Coating vaporised
Thread type M
Flank angle 60 degrees
Tool material HSS E
Standard DIN 371
Thread standard DIN 13
Tolerance class ISO 2 6H
Taper lead form C
Helix angle 40 degrees
Shank Plain shank with h9
Through-coolant no
Application for type of drilling up to 2×D for blind holes
Cutting direction right-hand
Thread pitch 1.5 mm
Overall length L 100 mm
Shank ⌀ Ds 10 mm
Shank square □ 8 mm
Tapping hole ⌀ 8.5 mm
Thread ⌀ 10 mm
Type of threading tool Machine tap for dynamic machining
Number of clamping slots 3
Colour ring blue
Number of cutting edges Z 3
Thread depth 20 mm
Type of product Tap

Identification numbers & Classifications

Article number 135450 M10
EAN / GTIN 4045197076861
Manufacturer number 135450 M10

Application Table

Aluminium (short chipping)
N
13
Steel < 500 N/mm²
P
15
Steel < 750 N/mm²
P
15
Steel < 900 N/mm²
P
15
INOX < 900 N/mm²
M
6
CuZn
N
13
Oil
 
wet maximum
 

Description

Version:

Size M2.6 to the old DIN profile.
HSS-E

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart