{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Thread size | Pg16 | |
Coating | uncoated | |
Thread type | Pg | |
Flank angle | 80 degrees | |
Tool material | HSS E | |
Standard | DIN 40432 | |
Thread standard | DIN 40430 | |
Taper lead form | D | |
Shank | Plain shank with h9 | |
Through-coolant | no | |
Application for type of drilling | up to 3×D for blind holes; up to 3×D for through holes | |
Cutting direction | right-hand | |
Thread pitch | 1.41 mm | |
Threads per inch | 18 | |
Thread ⌀ | 22.5 mm | |
Overall length L | 80 mm | |
Shank ⌀ Ds | 18 mm | |
Shank square □ | 14.5 mm | |
Tapping hole ⌀ | 21.25 mm | |
Type of threading tool | Machine tap for conventional machining | |
Number of clamping slots | 4 | |
Colour ring | without | |
Number of cutting edges Z | 4 | |
recommended maximum drilling depth L2 | 67.5 mm | |
Type of product | Tap |
Article number | 133450 PG16 | |
EAN / GTIN | 4045197074942 | |
Manufacturer number | 133450 PG16 |