• The item cannot be ordered due to missing prices.

Steel conduit tap PG11

Article no.: 133450 PG11

Select article variation and quantity

PG Unit price incl. VAT
  • Thread type: Pg
  • Flank angle: 80
  • Tool material: HSS E
  • Standard: DIN 40432
  • Thread standard: DIN 40430

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Thread size Pg11
    Coating uncoated
    Thread type Pg
    Flank angle 80 degrees
    Tool material HSS E
    Standard DIN 40432
    Thread standard DIN 40430
    Taper lead form D
    Shank Plain shank with h9
    Through-coolant no
    Application for type of drilling up to 3×D for blind holes; up to 3×D for through holes
    Cutting direction right-hand
    Thread pitch 1.41 mm
    Threads per inch 18
    Thread ⌀ 18.6 mm
    Overall length L 80 mm
    Shank ⌀ Ds 14 mm
    Shank square □ 11 mm
    Tapping hole ⌀ 17.25 mm
    Type of threading tool Machine tap for conventional machining
    Number of clamping slots 4
    Colour ring without
    Number of cutting edges Z 4
    recommended maximum drilling depth L2 55.6 mm
    Type of product Tap

    Identification numbers & Classifications

    Article number 133450 PG11
    EAN / GTIN 4045197074928
    Manufacturer number 133450 PG11

    Application Table

    Aluminium (short chipping)
    N
    13
    Steel < 500 N/mm²
    P
    15
    Steel < 750 N/mm²
    P
    15
    INOX < 900 N/mm²
    M
    6
    CuZn
    N
    13
    Oil
     
    wet maximum
     

    Description

    Application:

    For use as machine tap or for cleaning existing threads by hand.
    For steel conduit threads DIN 40430.

    Note:

    Shank produced according to DIN 40432.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart