• The item cannot be ordered due to missing prices.

Machine tap, uncoated, G: G3/8

Article no.: 133300 G3/8

Select article variation and quantity

G Unit price incl. VAT
  • Thread type: G
  • Flank angle: 55
  • Tool material: HSS E
  • Standard: DIN 5156
  • Taper lead form: B

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Thread size G3/8
Coating uncoated
Thread type G
Flank angle 55 degrees
Tool material HSS E
Standard DIN 5156
Taper lead form B
Shank Plain shank with h9
Through-coolant no
Application for type of drilling up to 3×D for through holes
Cutting direction right-hand
Thread pitch 1.337 mm
Threads per inch 19
Thread ⌀ 16.66 mm
Overall length L 100 mm
Shank ⌀ Ds 12 mm
Shank square □ 9 mm
Tapping hole ⌀ 15.25 mm
Type of threading tool Machine tap for conventional machining
Number of clamping slots 3
Colour ring without
Number of cutting edges Z 3
Thread depth 49.98 mm
Type of product Tap

Identification numbers & Classifications

Article number 133300 G3/8
EAN / GTIN 4045197074522
Manufacturer number 133300 G3/8

Application Table

Aluminium (short chipping)
N
13
Steel < 500 N/mm²
P
15
Steel < 750 N/mm²
P
15
Oil
 
wet maximum
 

Description

Version:

With spiral point.

Application:

For Whitworth parallel pipe threads DIN-ISO 228/1 (threads that do not form a seal within the connection).

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart