{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Thread size | G1 | |
Coating | uncoated | |
Thread type | G | |
Flank angle | 55 degrees | |
Tool material | HSS | |
Standard | DIN 5156 | |
Taper lead form | B | |
Shank | Plain shank with h9 | |
Through-coolant | no | |
Application for type of drilling | up to 3×D for through holes | |
Cutting direction | right-hand | |
Thread pitch | 2.309 mm | |
Threads per inch | 11 | |
Thread ⌀ | 33.25 mm | |
Overall length L | 160 mm | |
Shank ⌀ Ds | 25 mm | |
Shank square □ | 20 mm | |
Tapping hole ⌀ | 30.75 mm | |
Type of threading tool | Machine tap for conventional machining | |
Number of clamping slots | 4 | |
Colour ring | without | |
Number of cutting edges Z | 4 | |
Thread depth | 99.75 mm | |
Type of product | Tap |
Article number | 133300 G1 | |
EAN / GTIN | 4045197074560 | |
Manufacturer number | 133300 G1 |