• The item cannot be ordered due to missing prices.

GARANT Master Tap Alu machine tap G1/8

Article no.: 133260 G1/8

Select article variation and quantity

G Unit price incl. VAT
  • Thread type: G
  • Flank angle: 55
  • Tool material: HSS E PM
  • Standard: DIN 5156
  • Tolerance class: ISO 228

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Series Master Tap
    Thread size G1/8
    Coating DLC
    Thread type G
    Flank angle 55 degrees
    Tool material HSS E PM
    Standard DIN 5156
    Tolerance class ISO 228
    Taper lead form B
    Shank Plain shank with h9
    Through-coolant no
    Application for type of drilling up to 3×D for through holes
    Cutting direction right-hand
    Thread pitch 0.907 mm
    Threads per inch 28
    Thread ⌀ 9.73 mm
    Overall length L 90 mm
    Shank ⌀ Ds 7 mm
    Shank square □ 5.5 mm
    Tapping hole ⌀ 8.8 mm
    Type of threading tool Machine tap for dynamic machining
    Number of clamping slots 3
    Colour ring yellow
    Number of cutting edges Z 3
    Thread depth 29.19 mm
    Type of product Taps

    Identification numbers & Classifications

    Article number 133260 G1/8
    EAN / GTIN 4067263829775
    Manufacturer number 133260 G1/8

    Application Table

    Aluminium
    N
    35
    Aluminium (short chipping)
    N
    32
    Alu > 10% Si
    N
    20
    PMMA acrylic
    N
    20
    PA 66
    N
    18
    PEEK
    N
    18
    Cu
    N
    18
    CuZn
    N
    25
    Oil
     
    wet maximum
     
    wet minimum
     

    Description

    Version:

    High-performance tap, specially developed for aluminium and non-ferrous alloys.
    • HSS-E-PM tool material for high cutting edge stability
    • Ultra-smooth DLC coating for wear resistance and preventing galling

    Application:

    For Whitworth parallel pipe threads DIN-ISO 228/1 (threads that do not form a seal within the connection).

    Downloads & documents

    From the same series "Master Tap" View all

    Services & product advisors

    Forms

    If you see this, something went wrong, or you disabled javascript

    Flyers

    If you see this, something went wrong, or you disabled javascript

    Promotions

    If you see this, something went wrong, or you disabled javascript
    Direct purchase

    Sign in to your Account

    To shopping cart