• The item cannot be ordered due to missing prices.

GARANT Master Tap machine tap Form B, AlTiX, M: M2,5

Article no.: 132721 M2,5

Select article variation and quantity

M Unit price incl. VAT
  • Thread type: M
  • Flank angle: 60
  • Tool material: HSS E PM
  • Standard: DIN 371
  • Thread standard: DIN 13

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Thread size M2.5
Coating AlTiX
Thread type M
Flank angle 60 degrees
Tool material HSS E PM
Standard DIN 371
Thread standard DIN 13
Tolerance class ISO 2X 6HX
Taper lead form B
Shank Plain shank with h9
Through-coolant no
Application for type of drilling up to 3×D for through holes
Cutting direction right-hand
Thread pitch 0.45 mm
Overall length L 50 mm
Shank ⌀ Ds 2.8 mm
Shank square □ 2.1 mm
Tapping hole ⌀ 2.05 mm
Thread ⌀ 2.5 mm
Type of threading tool Machine tap for dynamic machining
Number of clamping slots 2
Colour ring green
Series Master Tap
Number of cutting edges Z 2
Thread depth 7.5 mm
Type of product Tap

Identification numbers & Classifications

Article number 132721 M2,5
EAN / GTIN 4045197984142
Manufacturer number 132721 M2,5

Application Table

Alu plastics
N
30
Aluminium (short chipping)
N
35
Alu > 10% Si
N
20
Steel < 500 N/mm²
P
30
Steel < 750 N/mm²
P
30
Steel < 900 N/mm²
P
25
Steel < 1100 N/mm²
P
12
Steel < 1400 N/mm²
P
8
INOX < 900 N/mm²
M
10
INOX > 900 N/mm²
M
8
GG(G)
K
20
CuZn
N
20
Uni
 
Oil
 
wet maximum
 

Description

Version:

Universal taps, designed for use in a wide spectrum of materials with high process reliability.
  • HSS-E-PM tool material for a high degree of wear resistance.
  • Reduced coefficient of friction due to the new high-performance coating.
  • Special geometry for optimum swarf evacuation.
Corresponds to ISO 2X/6HX.

Downloads & documents

Compare with similar products

This article


Recommendations


GARANT Master Tap machine tap Form B, AlTiX, M: M2,5

GARANT Master Tap machine tap Form B, AlTiX, M: M2,5

Number of clamping slots 2 2 3 3 2
Coating AlTiX nitrided + vaporised TiAlN TiN DLC
Tapping hole ⌀ 2.05 mm 2.05 mm 2.05 mm 2.05 mm 2.05 mm
Standard DIN 371 DIN 371 DIN 371 DIN 371 Works standard
Tool material HSS E PM HSS E PM HSS E PM HSS E HSS E PM
Application for type of drilling up to 3×D for through holes up to 2×D for through holes up to 3×D for through holes up to 3×D for through holes up to 4×D for through holes
Shank ⌀ Ds 2.8 mm 2.8 mm 2.8 mm 2.8 mm 2.8 mm

From the same series "Master Tap" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart