• The item cannot be ordered due to missing prices.

Machine tap HSS-E-PM M2,5

Article no.: 132420 M2,5

Select article variation and quantity

M Unit price incl. VAT
  • Thread type: M
  • Flank angle: 60
  • Tool material: HSS E PM
  • Norm: DIN 371
  • Thread standard: DIN 13

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Thread size M2.5
Coating nitrided + vaporised
Thread type M
Flank angle 60 degrees
Tool material HSS E PM
Norm DIN 371
Thread standard DIN 13
Tolerance class ISO 2X 6HX
Taper lead form B
Shank Plain shank with h9
Through-coolant no
Application for type of drilling up to 2×D for through holes
Cutting direction right-hand
Thread pitch 0.45 mm
Overall length L 50 mm
Shank ⌀ Ds 2.8 mm
Shank square □ 2.1 mm
Tapping hole ⌀ 2.05 mm
Thread ⌀ 2.5 mm
Type of threading tool Machine tap for dynamic machining
Number of clamping slots 2
Colour ring pink
Number of cutting edges Z 2
Thread depth 5 mm
Type of product Tap

Identification numbers & Classifications

Article number 132420 M2,5
EAN / GTIN 4045197071514
Manufacturer number 132420 M2,5

Application Table

Ti > 850 N/mm²
S
6
Inconel
S
2
Hybrids
N
MMC
N
Oil
 
wet maximum
 

Description

Version:

Strong spiral point. Guide section with oil grooves, but without chip flutes.

Advantage:

Particularly strong, optimum self-guidance and no recutting when reversed.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart