• The item cannot be ordered due to missing prices.

Machine tap HSS-E, vaporised, M: M14

Article no.: 132640 M14

Select article variation and quantity

M Unit price incl. VAT
  • Thread type: M
  • Flank angle: 60
  • Tool material: HSS E
  • Standard: DIN 376
  • Thread standard: DIN 13

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Thread size M14
Coating vaporised
Thread type M
Flank angle 60 degrees
Tool material HSS E
Standard DIN 376
Thread standard DIN 13
Tolerance class ISO 2 6H
Taper lead form B
Shank Plain shank with h9
Through-coolant no
Application for type of drilling up to 3×D for through holes
Cutting direction right-hand
Thread pitch 2 mm
Overall length L 110 mm
Shank ⌀ Ds 11 mm
Shank square □ 9 mm
Tapping hole ⌀ 12 mm
Thread ⌀ 14 mm
Type of threading tool Machine tap for dynamic machining
Number of clamping slots 4
Colour ring green
Number of cutting edges Z 4
Thread depth 42 mm
Type of product Tap

Identification numbers & Classifications

Article number 132640 M14
EAN / GTIN 4045197072382
Manufacturer number 132640 M14

Application Table

Aluminium (short chipping)
N
13
Steel < 500 N/mm²
P
15
Steel < 750 N/mm²
P
15
Steel < 900 N/mm²
P
15
Steel < 1100 N/mm²
P
6
INOX < 900 N/mm²
M
6
CuZn
N
13
Uni
 
Oil
 
wet maximum
 

Description

Version:

Guide section with oil grooves, but without chip flutes.
Size M1.7, M2.3, and M2.6 with old DIN profile.
With spiral point.
Tolerance class: ISO 2 6H

Downloads & documents

Compare with similar products

This article


Recommendations


Machine tap HSS-E, vaporised, M: M14

Machine tap HSS-E, vaporised, M: M14

Number of clamping slots 4 3 3
Colour ring green blue green
Thread size M14 M14 M14
Shank Plain shank with h9 Plain shank with h9 Plain shank with h9
Shank square □ 9 mm 9 mm 9 mm
Tool material HSS E HSS E HSS E
Application for type of drilling up to 3×D for through holes up to 3×D for through holes up to 3×D for through holes

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart