• The item cannot be ordered due to missing prices.

Machine tap HSS-E M1,7

Article no.: 132640 M1,7

Select article variation and quantity

M Unit price incl. VAT
  • Thread type: M
  • Flank angle: 60
  • Tool material: HSS E
  • Norm: DIN 371
  • Thread standard: DIN 13

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Thread size M1.7
Coating vaporised
Thread type M
Flank angle 60 degrees
Tool material HSS E
Norm DIN 371
Thread standard DIN 13
Tolerance class ISO 2 6H
Taper lead form B
Shank Plain shank with h9
Through-coolant no
Application for type of drilling up to 3×D for through holes
Cutting direction right-hand
Thread pitch 0.35 mm
Overall length L 40 mm
Shank ⌀ Ds 2.5 mm
Shank square □ 2.1 mm
Tapping hole ⌀ 1.3 mm
Thread ⌀ 1.7 mm
Type of threading tool Machine tap for dynamic machining
Number of clamping slots 2
Colour ring green
Number of cutting edges Z 2
Thread depth 5.1 mm
Type of product Tap

Identification numbers & Classifications

Article number 132640 M1,7
EAN / GTIN 4045197072214
Manufacturer number 132640 M1,7

Application Table

Aluminium (short chipping)
N
13
Steel < 500 N/mm²
P
15
Steel < 750 N/mm²
P
15
Steel < 900 N/mm²
P
15
Steel < 1100 N/mm²
P
6
INOX < 900 N/mm²
M
6
CuZn
N
13
Uni
 
Oil
 
wet maximum
 

Description

Version:

Guide section with oil grooves, but without chip flutes.
Size M1.7, M2.3, and M2.6 with old DIN profile.
With spiral point.
Tolerance class: ISO 2 6H

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart