{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Thread size | M10 | |
Coating | uncoated | |
Thread type | M | |
Flank angle | 60 degrees | |
Tool material | HSS E | |
Standard | DIN 371 | |
Thread standard | DIN 13 | |
Tolerance class | ISO 2 6H | |
Taper lead form | B | |
Shank | Plain shank with h9 | |
Through-coolant | no | |
Application for type of drilling | up to 3×D for through holes | |
Cutting direction | right-hand | |
Thread pitch | 1.5 mm | |
Overall length L | 100 mm | |
Shank ⌀ Ds | 10 mm | |
Shank square □ | 8 mm | |
Tapping hole ⌀ | 8.5 mm | |
Thread ⌀ | 10 mm | |
Type of threading tool | Machine tap for conventional machining | |
Number of clamping slots | 3 | |
Colour ring | without | |
Number of cutting edges Z | 3 | |
Thread depth | 30 mm | |
Type of product | Tap |
Article number | 131150 M10 | |
EAN / GTIN | 4045197069023 | |
Manufacturer number | 131150 M10 |
This article |
Recommendations |
|||||
---|---|---|---|---|---|---|
Machine tap Form B DIN 371, uncoated, M: M10 |
||||||
Number of clamping slots | 3 | 3 | 3 | 3 | 3 | 4 |
Type of threading tool | Machine tap for conventional machining | Machine tap for conventional machining | Machine tap for conventional machining | Machine tap for conventional machining | Machine tap for conventional machining | Machine tap for conventional machining |
Thread ⌀ | 10 mm | 10 mm | 10 mm | 10 mm | 10 mm | 10 mm |
Tapping hole ⌀ | 8.5 mm | 8.5 mm | 8.5 mm | 8.5 mm | 8.5 mm | 8.5 mm |
Standard | DIN 371 | DIN 376 | DIN 371 | DIN 371 | DIN 371 | DIN 371 |
Cutting direction | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand |
Type of product | Tap | Tap | Tap | Tap | Tap | Taps |