• The item cannot be ordered due to missing prices.

Trapezoidal hand tap set TR24X5

Article no.: 130760 TR24X5

Select article variation and quantity

Tr Unit price incl. VAT
  • Thread type: TR
  • Flank angle: 30
  • Tool material: HSS E
  • Standard: Manufacturer’s standard
  • Tolerance class: DIN 103 7H

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Thread size 24
    Coating uncoated
    Thread type TR
    Flank angle 30 degrees
    Tool material HSS E
    Standard Manufacturer’s standard
    Tolerance class DIN 103 7H
    Shank Plain shank with h9
    Through-coolant no
    Application for type of drilling up to 1.5×D for through holes
    Cutting direction right-hand
    Thread pitch 5 mm
    Overall length L 190 mm
    Shank ⌀ Ds 18 mm
    Shank square □ 14.5 mm
    Tapping hole ⌀ 19.25 mm
    Type of threading tool Hand tap
    Number of clamping slots 3
    Colour ring without
    Number of cutting edges Z 3
    Type of product Tap

    Identification numbers & Classifications

    Article number 130760 TR24X5
    EAN / GTIN 4062406087579
    Manufacturer number 130760 TR24X5

    Application Table

    Alu plastics
    N
    Aluminium (short chipping)
    N
    Alu > 10% Si
    N
    Steel < 500 N/mm²
    P
    Steel < 750 N/mm²
    P
    Steel < 900 N/mm²
    P
    INOX < 900 N/mm²
    M
    INOX > 900 N/mm²
    M
    GG(G)
    K
    CuZn
    N
    Uni
     
    Oil
     

    Description

    Version:

    3-piece set, consisting of taper, second, and plug tap.
    • Taper tap with long pilot pin
    • Plug tap tolerance 7H

    Note:

    Tool unsuitable for reversing out.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart