• The item cannot be ordered due to missing prices.

Trapezoidal hand tap set TR10X2

Article no.: 130760 TR10X2

Select article variation and quantity

Tr Unit price incl. VAT
  • Thread type: TR
  • Flank angle: 30
  • Tool material: HSS E
  • Standard: Manufacturer’s standard
  • Tolerance class: DIN 103 7H

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Thread size 10
Coating uncoated
Thread type TR
Flank angle 30 degrees
Tool material HSS E
Standard Manufacturer’s standard
Tolerance class DIN 103 7H
Shank Plain shank with h9
Through-coolant no
Application for type of drilling up to 1.5×D for through holes
Cutting direction right-hand
Thread pitch 2 mm
Overall length L 90 mm
Shank ⌀ Ds 7 mm
Shank square □ 5.5 mm
Tapping hole ⌀ 8.2 mm
Type of threading tool Hand tap
Number of clamping slots 3
Colour ring without
Number of cutting edges Z 3
Type of product Tap

Identification numbers & Classifications

Article number 130760 TR10X2
EAN / GTIN 4062406086985
Manufacturer number 130760 TR10X2

Application Table

Alu plastics
N
Aluminium (short chipping)
N
Alu > 10% Si
N
Steel < 500 N/mm²
P
Steel < 750 N/mm²
P
Steel < 900 N/mm²
P
INOX < 900 N/mm²
M
INOX > 900 N/mm²
M
GG(G)
K
CuZn
N
Uni
 
Oil
 

Description

Version:

3-piece set, consisting of taper, second, and plug tap.
  • Taper tap with long pilot pin
  • Plug tap tolerance 7H

Note:

Tool unsuitable for reversing out.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart