{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Thread size | W3/16 | |
Coating | uncoated | |
Thread type | BSW | |
Flank angle | 55 degrees | |
Tool material | HSS | |
Standard | DIN 351 | |
Taper lead form | A; D; C | |
Shank | Plain shank with h9 | |
Through-coolant | no | |
Application for type of drilling | up to 3×D for blind holes; up to 3×D for through holes | |
Cutting direction | right-hand | |
Thread pitch | 1.058 mm | |
Threads per inch | 24 | |
Thread ⌀ | 4.76 mm | |
Overall length L | 50 mm | |
Shank ⌀ Ds | 5.5 mm | |
Shank square □ | 4.3 mm | |
Tapping hole ⌀ | 3.6 mm | |
Type of threading tool | Hand tap | |
Colour ring | without | |
Thread depth | 9.52 mm | |
Type of product | Tap |
Article number | 130670 W3/16 | |
EAN / GTIN | 4045197067838 | |
Manufacturer number | 130670 W3/16 |