• The item cannot be ordered due to missing prices.

Hand tap set, uncoated, BSW: W1/4

Article no.: 130670 W1/4

Select article variation and quantity

BSW Unit price incl. VAT
  • Thread type: BSW
  • Flank angle: 55
  • Tool material: HSS
  • Standard: DIN 351
  • Taper lead form: A; D; C

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Thread size W1/4
Coating uncoated
Thread type BSW
Flank angle 55 degrees
Tool material HSS
Standard DIN 351
Taper lead form A; D; C
Shank Plain shank with h9
Through-coolant no
Application for type of drilling up to 3×D for blind holes; up to 3×D for through holes
Cutting direction right-hand
Thread pitch 1.27 mm
Threads per inch 20
Thread ⌀ 6.35 mm
Overall length L 56 mm
Shank ⌀ Ds 6 mm
Shank square □ 4.9 mm
Tapping hole ⌀ 5.1 mm
Type of threading tool Hand tap
Colour ring without
Thread depth 12.7 mm
Type of product Tap

Identification numbers & Classifications

Article number 130670 W1/4
EAN / GTIN 4045197067852
Manufacturer number 130670 W1/4

Application Table

Alu plastics
N
Aluminium (short chipping)
N
Alu > 10% Si
N
Steel < 500 N/mm²
P
Steel < 750 N/mm²
P
Steel < 900 N/mm²
P
GG(G)
K
Uni
 
Oil
 
dry
 

Description

Version:

Set of three, consisting of taper, second and plug tap.

Application:

For Whitworth threads to BSW standard BS84 in the tolerance field “medium”.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart