{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Thread size | G1/2 | |
Coating | uncoated | |
Thread type | G | |
Flank angle | 55 degrees | |
Tool material | HSS | |
Standard | DIN 5157 | |
Taper lead form | C; D | |
Shank | Plain shank with h9 | |
Through-coolant | no | |
Application for type of drilling | up to 3×D for blind holes; up to 3×D for through holes | |
Cutting direction | right-hand | |
Thread pitch | 1.814 mm | |
Threads per inch | 14 | |
Thread ⌀ | 20.96 mm | |
Overall length L | 80 mm | |
Shank ⌀ Ds | 16 mm | |
Shank square □ | 12 mm | |
Tapping hole ⌀ | 19 mm | |
Type of threading tool | Serial hand taps | |
Colour ring | without | |
Thread depth | 41.92 mm | |
Type of product | Tap |
Article number | 130660 G1/2 | |
EAN / GTIN | 4067263036456 | |
Manufacturer number | 130660 G1/2 |
This article |
Recommendations |
||
---|---|---|---|
Hand tap set, uncoated, G: G1/2 |
|||
Thread ⌀ | 20.96 mm | 20.96 mm | 20.96 mm |
Thread pitch | 1.814 mm | 1.814 mm | 1.814 mm |
Through-coolant | no | no | no |
Tapping hole ⌀ | 19 mm | 19 mm | 19 mm |
Shank square □ | 12 mm | 12 mm | 12 mm |
Thread depth | 41.92 mm | 41.92 mm | 41.92 mm |
Application for type of drilling | up to 3×D for blind holes; up to 3×D for through holes | up to 3×D for blind holes; up to 3×D for through holes | up to 3×D for blind holes; up to 3×D for through holes |