{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Thread size | G1/8 | |
Coating | uncoated | |
Thread type | G | |
Flank angle | 55 degrees | |
Tool material | HSS | |
Standard | DIN 5157 | |
Taper lead form | C; D | |
Shank | Plain shank with h9 | |
Through-coolant | no | |
Application for type of drilling | up to 3×D for blind holes; up to 3×D for through holes | |
Cutting direction | right-hand | |
Thread pitch | 0.907 mm | |
Threads per inch | 28 | |
Thread ⌀ | 9.73 mm | |
Overall length L | 63 mm | |
Shank ⌀ Ds | 7 mm | |
Shank square □ | 5.5 mm | |
Tapping hole ⌀ | 8.8 mm | |
Type of threading tool | Hand tap | |
Colour ring | without | |
Thread depth | 29.19 mm | |
Type of product | Tap |
Article number | 130550 G1/8 | |
EAN / GTIN | 4045197067593 | |
Manufacturer number | 130550 G1/8 |
This article |
Recommendations |
||
---|---|---|---|
Hand tap set G1/8 |
|||
Type of threading tool | Hand tap | Hand tap | Serial hand taps |
Colour ring | without | without | without |
Thread size | G1/8 | G1/8 | G1/8 |
Shank | Plain shank with h9 | Plain shank with h9 | Plain shank with h9 |
Cutting direction | right-hand | right-hand | right-hand |
Tool material | HSS | HSS | HSS |
Shank ⌀ Ds | 7 | 7 | 7 |