{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Thread size | 4-14 UNS | |
Coating | uncoated | |
Thread type | UNS | |
Flank angle | 60 degrees | |
Tool material | HSS | |
Thread standard | ASME B1.1 | |
Tolerance class | 1B; 2B; 2B +0.05; 2B +0.10; 2B +0.20; 3B | |
Taper lead form | C | |
Shank | Plain shank with h9 | |
Through-coolant | no | |
Application for type of drilling | up to 1.5×D for blind holes and through holes | |
Cutting direction | right-hand | |
Thread pitch | 1.814 mm | |
Threads per inch | 14 | |
Thread ⌀ | 101.6 mm | |
Overall length L | 180 mm | |
Shank ⌀ Ds | 56 mm | |
Shank square □ | 44 mm | |
Tapping hole ⌀ | 100 mm | |
Type of threading tool | Machine tap for conventional machining | |
Number of clamping slots | 12 | |
Colour ring | without | |
Number of cutting edges Z | 12 | |
Thread depth | 152.4 mm | |
Type of product | Tap |
Article number | 130050 4-14 | |
EAN / GTIN | 4062406053000 | |
Manufacturer number | 130050 4-14 |