• The item cannot be ordered due to missing prices.

Machine tap for through holes and blind holes, uncoated, Type: 2.3/4-10

Article no.: 130050 2.3/4-10
Standard configurations usually have faster delivery times.

Select article variation and quantity

Type Unit price incl. VAT
  • Thread type: UNS
  • Flank angle: 60
  • Tool material: HSS
  • Thread standard: ASME B1.1
  • Tolerance class: 1B; 2B; 2B +0.05; 2B +0.10; 2B +0.20; 3B

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Thread size 2.3/4-10 UNS
Coating uncoated
Thread type UNS
Flank angle 60 degrees
Tool material HSS
Thread standard ASME B1.1
Tolerance class 1B; 2B; 2B +0.05; 2B +0.10; 2B +0.20; 3B
Taper lead form C
Shank Plain shank with h9
Through-coolant no
Application for type of drilling up to 1.5×D for blind holes and through holes
Cutting direction right-hand
Thread pitch 2.54 mm
Threads per inch 10
Thread ⌀ 69.85 mm
Overall length L 160 mm
Shank ⌀ Ds 50 mm
Shank square □ 39 mm
Tapping hole ⌀ 67.5 mm
Type of threading tool Machine tap for conventional machining
Number of clamping slots 8
Colour ring without
Number of cutting edges Z 8
Thread depth 104.78 mm
Type of product Tap

Identification numbers & Classifications

Article number 130050 2.3/4-10
EAN / GTIN 4062406052522
Manufacturer number 130050 2.3/4-10

Application Table

Alu plastics
N
10
Aluminium
N
10
Aluminium (short chipping)
N
12
Steel < 500 N/mm²
P
8
Steel < 750 N/mm²
P
8
Steel < 900 N/mm²
P
6
Steel < 1100 N/mm²
P
4
INOX < 900 N/mm²
M
4
INOX > 900 N/mm²
M
3
GGG
K
4
CuZn
N
10
Uni
 
Oil
 
wet maximum
 

Description

Note:

Delivery time: 35 calendar days
Minimum order quantity: 1 pc.
Special / custom-made product - return not possible

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart