• The item cannot be ordered due to missing prices.

Left-hand thread blind hole machine tap, uncoated, MF: M19X1,25

Article no.: 130011 M19X1,25
  • Minimum order quantity 2 Piece
  • Order steps: 2 Piece
Standard configurations usually have faster delivery times.

Select article variation and quantity

MF Unit price incl. VAT
  • Gevindtype: MF-LH
  • Flank angle: 60
  • Skæremateriale: HSS E
  • Standard: DIN 376
  • Thread standard: DIN 13

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Gevindstørrelse M19×1,25
Coating uncoated
Gevindtype MF-LH
Flank angle 60 degrees
Skæremateriale HSS E
Standard DIN 376
Thread standard DIN 13
Toleranceklasse ISO 1 4H; ISO 1X 4HX; ISO 2 6H; ISO 2X 6HX; 6H +0,05; 6H +0,10; 6H +0,20; ISO 3 6G; ISO 3X 6GX; 7H; 7HX; 7G; 7GX
Taper lead form C
Shank Plain shank with h9
Through-coolant no
Application for type of drilling up to 2×D for blind holes
Cutting direction left-hand
Gevindstigning 1,25 mm
Samlet længde L 140 mm
Skaft-⌀ Ds 16 mm
Skaftfirkant □ 12 mm
Kernehul-⌀ 17,75 mm
Gevind-⌀ 19 mm
Type of threading tool Machine tap for conventional machining
Antal spånnoter 3
Colour ring without
Antal skær Z 3
Gevinddybde 47,5 mm
Type of product Tap

Identification numbers & Classifications

Article number 130011 M19X1,25
EAN / GTIN 4062406015824
Manufacturer number 130011 M19X1,25

Application Table

Alu plastics
N
20
Aluminium
N
18
Aluminium (short chipping)
N
20
Steel < 500 N/mm²
P
15
Steel < 750 N/mm²
P
15
Steel < 900 N/mm²
P
12
Steel < 1100 N/mm²
P
7
INOX < 900 N/mm²
M
5
INOX > 900 N/mm²
M
4
GGG
K
8
CuZn
N
20
Uni
 
Oil
 
wet maximum
 

Description

Bemærk:

Mindste ordremængde: 2 stk.
Leveringstid: 35 kalenderdage
Specialudførelse - kan ikke tages retur

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart